
Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 70 mm L, 2 PK
Mfr # 75727
Zoro # G402520035
product price:Â $7.35
/pk 2, $3.68/ea
Sold in multiples of 2 for $14.70
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Head Style
Flange Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75727
Zoro #
G402520035
UPC #
738287757279
Country of Origin
China
Dimensions
Thread Size
M10-1.25
Fastener Length
70 mm
Diameter 2
16mm
Length 1
70mm
Thread Length
26mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Hardness
Class 10.9
Specifications
JIS
Style
JIS
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.