Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK

  • Mfr # 931282

  • Zoro # G702519708

CAD Available

product price: $12.55
/pk 2, $6.28/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M18-1.50
Fastener Length
50 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931282
Zoro #
G702519708
UPC #
719199312824
Country of Origin
China

Dimensions

Thread Size
M18-1.50
Fastener Length
50 mm
Diameter 1
18mm
Diameter 2
31mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
DIN 961
Item
Hex Head Cap Screw
Specifications
DIN 961

Description

The MIDWEST FASTENER - 931282 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. Made from steel and finished plain, these screws are intended for use in a variety of industrial applications. They require an external hex drive tool such as a wrench or socket for installation or removal.

  • Diameter: The screw has two diameters, 18mm and 31mm respectively.
  • Fastener Length: With a length of 50 mm, the potential depth of insertion into materials is represented.
  • Material Grade/Class: Classed at grade/class 10.9 which signifies its potential strength, hardness and resistance properties intended for industrial contexts.
  • Specifications & Standards: Complies with DIN 961 standards which aim at uniformity in design, performance and safety among comparable products utilized by industry professionals.
  • System of Measurement: Uses metric system measurements for precise fitting in various applications.
  • Thread Size & Style: Thread size M18-1.50 is designed to match with corresponding nuts or holes; the fully threaded style spans the entire length from tip to head, making it potentially suitable for diverse types of industrial applications.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products