
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 15 PK
Mfr # 51363
Zoro # G602515305
product price:Â $24.89
/pk 15, $1.66/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.25
Fastener Length
60 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51363
Zoro #
G602515305
UPC #
738287513639
Country of Origin
China
Dimensions
Thread Size
M12-1.25
Fastener Length
60 mm
Thread Length
30mm
Diameter 2
21mm
Diameter 1
12mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Specifications
DIN 960
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.