Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 2 PK

  • Mfr # 932446

  • Zoro # G202522994


product price:  $23.49
/pk 2, $11.75/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M18-1.50
Material
Steel
Finish
Zinc Plated
Standards
DIN 961
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932446
Zoro #
G202522994
UPC #
719199324469
Country of Origin
China

Dimensions

Thread Size
M18-1.50
Fastener Length
80 mm
Thread Length
42mm
Diameter 1
18mm
Diameter 2
31mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Standards
DIN 961
Item
Hex Head Cap Screw
Specifications
DIN 961

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.