Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Plug, 3/4" L, Plastic, 20 PK

  • Mfr # 60761

  • Zoro # G202506048


product price: $3.75
/pk 20, $0.19/ea
Sold in multiples of 3 for $11.25

Key Features

Anchor Diameter
#6 to #8
Anchor Length
3/4"
Thread Size
#6 to #8
Material
Plastic
Diameter
#6 to #8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60761
Zoro #
G202506048
UPC #
738287607611
Country of Origin
China

Dimensions

Anchor Diameter
#6 to #8
Anchor Length
3/4"
Thread Size
#6 to #8
Diameter
#6 to #8
Length 1
3/4"
Nominal Size
#6-#8

Details

Item
Conical Plug
Material
Plastic
Style
Conical Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.