Cotter Pin, 9/64 in Dia, 1-3/4 in L, Steel

  • Mfr # 930245

  • Zoro # G402519688


product price: $13.89
/pk 40, $0.35/ea

Key Features

System of Measurement
Inch
Pin Diameter
9/64 in
Material
Steel
Finish
Zinc Plated
Diameter
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930245
Zoro #
G402519688
UPC #
719199302450
Country of Origin
India

Dimensions

Pin Diameter
9/64 in
Shank Length
1-3/4 in
Diameter
9/64"
Length 1
1-3/4"

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Style
Extended Prong

Description

A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.