Zoro Homepage

Countersunk Washer, Fits Bolt Size #10 , Aluminum 40 PK

  • Mfr # 61853

  • Zoro # G202521539


product price: $13.55
/pk 40, $0.34/ea

Key Features

Material
Aluminum
Outside Diameter
19/32 in
Thickness
7/64"
Maximum Inside Diameter
7/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61853
Zoro #
G202521539
UPC #
738287618532
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
19/32 in
Thickness
7/64"
Maximum Inside Diameter
7/32 in

Details

Item
Countersunk Washer
Material
Aluminum
System of Measurement
Inch
Style
Cup Washer

Description

Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.