
Countersunk Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 45 PK
Mfr # 36323
Zoro # G302516268
product price: $8.19
/pk 45, $0.18/eaKey Features
Material
Steel
Finish
Black Oxide
Thickness
7/64"
Maximum Inside Diameter
13/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36323
Zoro #
G302516268
UPC #
738287363234
Country of Origin
China
Dimensions
For Screw Size
#10
Outside Diameter
17/32 in
Thickness
7/64"
Maximum Inside Diameter
13/64 in
Details
Item
Countersunk Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.