Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Washer, Fits Bolt Size #16 , Brass Nickel Plated Finish, 40 PK

  • Mfr # 61855

  • Zoro # G902521617


product price: $10.35
/pk 40, $0.26/ea

Key Features

Material
Brass
Finish
Nickel Plated
Outside Diameter
17/32 in
Thickness
7/64"
Maximum Inside Diameter
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61855
Zoro #
G902521617
UPC #
738287618556
Country of Origin
China

Dimensions

For Screw Size
#16
Outside Diameter
17/32 in
Thickness
7/64"
Maximum Inside Diameter
13/64 in

Details

Item
Countersunk Washer
Material
Brass
Finish
Nickel Plated
System of Measurement
Inch
Style
Cup Washer

Description

Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.