
Countersunk Washer, Fits Bolt Size #6 , 18-8 Stainless Steel 40 PK
Mfr # 63381
Zoro # G402520080
product price: $7.29
/pk 40, $0.18/eaSold in multiples of 2 for $14.58
Key Features
Material
18-8 Stainless Steel
Outside Diameter
15/32 in
Thickness
5/64"
Maximum Inside Diameter
5/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63381
Zoro #
G402520080
UPC #
738287633818
Country of Origin
China
Dimensions
For Screw Size
#6
Outside Diameter
15/32 in
Thickness
5/64"
Maximum Inside Diameter
5/32 in
Details
Item
Countersunk Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Hardness
18-8
Style
Cup Washer
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.