Zoro Homepage

Countersunk Washer, For Screw Size #10 , Nylon 30 PK

  • Mfr # 64962

  • Zoro # G702505879


product price: $10.95
/pk 30, $0.37/ea

Key Features

Material
Nylon
Thickness
7/64"
Maximum Inside Diameter
11/64 in
System of Measurement
Inch
Style
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64962
Zoro #
G702505879
UPC #
738287649628
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
33/64 in
Thickness
7/64"
Maximum Inside Diameter
11/64 in

Details

Item
Countersunk Washer
Material
Nylon
System of Measurement
Inch
Style
Finishing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.