Countersunk Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 25 PK

  • Mfr # 08499

  • Zoro # G102513870


product price: $63.35
/pk 25, $2.53/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
2-17/32 in
Thickness
1/4 in
Maximum Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08499
Zoro #
G102513870
UPC #
738287084993
Country of Origin
China

Dimensions

For Screw Size
1/2"
Outside Diameter
2-17/32 in
Thickness
1/4 in
Maximum Inside Diameter
1/2 in
Nominal Size
1/2"

Details

Item
Countersunk Washer
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Shape
Round
Hardness
Grade 2
Material Grade/Class
Grade 2

Description

Malleable washers are used in heavy timber construction. The washers feature webbed reinforcement and features for preventing the nut from loosening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.