Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Washer, For Screw Size 5/8" , Steel Hot Dipped Galvanized Finish, 93 PK

  • Mfr # 08512

  • Zoro # G902513865


product price: $231.99
/pk 93, $2.49/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
2-3/4 in
Thickness
5/16 in
Maximum Inside Diameter
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08512
Zoro #
G902513865
UPC #
738287085129
Country of Origin
China

Dimensions

For Screw Size
5/8"
Outside Diameter
2-3/4 in
Thickness
5/16 in
Maximum Inside Diameter
11/16 in
Nominal Size
5/8"

Details

Item
Countersunk Washer
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Hardness
Grade 2
Shape
Round
Material Grade/Class
Grade 2

Description

Malleable washers are used in heavy timber construction. The washers feature webbed reinforcement and features for preventing the nut from loosening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.