Coupling Nut, 3/4"-16, Steel, Zinc Plated, 2-1/4 in Lg, 5 PK

  • Mfr # 53772

  • Zoro # G602518504


product price: $24.35
/pk 5, $4.87/ea

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53772
Zoro #
G602518504
UPC #
738287537727
Country of Origin
China

Dimensions

Thread Size
3/4"-16
Overall Length
2-1/4 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Driver Type
1" Wrench

Description

A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.