
Cushioning Washer, , Felt Black Finish, 15 PK
Mfr # 76583
Zoro # G402505919
product price: $7.55
/pk 15, $0.50/eaSold in multiples of 2 for $15.10
Key Features
Material
Felt
Finish
Black
Outside Dia.
3/4 in
Thickness
1/16 in
Inside Dia.
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76583
Zoro #
G402505919
UPC #
738287765830
Country of Origin
Unknown
Dimensions
Fits Bolt Sizes
3/4 in
Outside Dia.
3/4 in
Thickness
1/16 in
Inside Dia.
3/4"
Details
Item
Cushioning Washer
Material
Felt
Finish
Black
System of Measurement
Inch
Type
Nylon Mylar Washer
Application
Metal Mirror Rosette
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.