Zoro Homepage

CAD Viewer & Download Files

Cushioning Washer, , Felt White Finish, 10 PK

  • Mfr # 64728

  • Zoro # G102505875

CAD Available

product price: $8.69
/pk 10, $0.87/ea

Key Features

CAD Drawing
Material
Felt
Finish
White
Outside Dia.
1 1/32 in
Thickness
5/16 in
Inside Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64728
Zoro #
G102505875
UPC #
738287647280
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
1 in
Outside Dia.
1 1/32 in
Thickness
5/16 in
Inside Dia.
7/16 in

Details

CAD Available
Yes
Item
Cushioning Washer
Material
Felt
Finish
White
System of Measurement
Inch
Type
Lamp Part

Description

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.