
Cushioning Washer, , Felt White Finish, 20 PK
Mfr # 72661
Zoro # G302505897
product price: $9.25
/pk 20, $0.46/eaKey Features
Material
Felt
Finish
White
Outside Dia.
5/8 in
Thickness
3/32 in
Inside Dia.
15/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72661
Zoro #
G302505897
UPC #
738287726619
Country of Origin
Unknown
Dimensions
Fits Bolt Sizes
5/8 in
Outside Dia.
5/8 in
Thickness
3/32 in
Inside Dia.
15/32 in
Details
Item
Cushioning Washer
Material
Felt
Finish
White
System of Measurement
Inch
Type
Lamp Part
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.