
Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive
Mfr # M10516
Zoro # G707374326
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1-5/8 in
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10516
Zoro #
G707374326
UPC #
738287105162
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch
Description
MIDWEST FASTENER Deck Screw, Thread Size 6 in, Thread Type Coarse, 158 in L, Head Type Bugle, Drive Type Phillips, Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.