
Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive
Mfr # M07908
Zoro # G607497880
product price: $11.65
/eaKey Features
Flat Head
Phillips Drive
Screw Size
#8
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M07908
Zoro #
G607497880
UPC #
738287079081
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
1-5/8 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Description
MIDWEST FASTENER Deck Screw, Thread Size 68, Thread Type Coarse, 158 in L, Head Type Bugle, Drive Type Phillips, Drive Size 2, Steel, Dacrotized, Applicable Materials Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.