
Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Phillips Drive, 40 PK
Mfr # 30901
Zoro # G702514123
product price:Â $3.39
/pk 40, $0.08/ea
Sold in multiples of 3 for $10.17
Key Features
Trim Head
Phillips Drive
Pointed Tip
Screw Size
#6
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30901
Zoro #
G702514123
UPC #
738287309010
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Diameter
#6
Length 1
1-5/8"
Details
Head Type
Trim
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Type
Drywall Screw
Head Style
Trim (Phillips)
Tip Type
Pointed
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.