
CAD Drawings
Download CAD Files
Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 60 PK
Mfr # 30903
Zoro # G402514027
CAD Available
product price:Â $7.89
/pk 60, $0.13/ea
Sold in multiples of 2 for $15.78
Key Features
Trim Head
Square Drive
Pointed Tip
CAD Drawing
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Drywall Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30903
Zoro #
G402514027
UPC #
738287309034
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1 in
Diameter
#6
Length 1
1"
Details
CAD Available
Yes
Head Type
Trim
Drive
Square
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Type
Drywall Screw
Thread Type
Fine
Head Style
Trim (#1 Square Bit)
Tip Type
Pointed
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.