Zoro Homepage

Drywall Screw, #6 x 2 in, Steel, Flat Head

  • Mfr # 10509

  • Zoro # G407685418


product price: $7.99
/ea

Key Features

Flat Head
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10509
Zoro #
G407685418
UPC #
738287105094
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw

Description

MIDWEST FASTENER Screw, Thread Size 6, Thread Type Coarse, 2 in L, Head Type Bugle, Drive Type Phillips, Black, Phosphate, Applicable Materials Drywall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.