Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 15 PK

  • Mfr # 30765

  • Zoro # G102518561


product price:  $2.89
/pk 15, $0.19/ea
Sold in multiples of 4 for $11.56

Key Features

Wafer Head
Phillips Drive
Pointed Tip
Screw Size
#8
Material
Steel
Finish
Gray Ceramic Coating
System of Measurement
Inch
Type
Cement Board Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30765
Zoro #
G102518561
UPC #
738287307658
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-5/8 in
Diameter
#8
Length 1
1-5/8"

Details

Head Type
Wafer
Drive
Phillips
Material
Steel
Finish
Gray Ceramic Coating
Item
Drywall Screw
System of Measurement
Inch
Type
Cement Board Screw
Head Style
Wafer (#2 Phillips Bit)
Tip Type
Pointed

Description

Biting threads and a large head make this screw ideal for use in cement board applications.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.