
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head
Mfr # 10511
Zoro # G507685417
product price: $7.99
/eaKey Features
Flat Head
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10511
Zoro #
G507685417
UPC #
738287105117
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
Head Type
Flat
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, 212 in L, Head Type Bugle, Drive Type Phillips, Black, Phosphate, Applicable Materials Drywall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.