Zoro Homepage

Drywall Screw, #8 x 3 in, Steel, Flat Head

  • Mfr # 10512

  • Zoro # G907685420


product price: $7.99
/ea

Key Features

Flat Head
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10512
Zoro #
G907685420
UPC #
738287105124
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Head Type
Flat
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw

Description

MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, 3 in L, Head Type Bugle, Drive Type Phillips, Black, Phosphate, Applicable Materials Drywall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.