
External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK
Mfr # 03961
Zoro # G302526571
product price:Â $4.25
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.50
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
17/64 in
Maximum Thickness
1/32 in
Inside Diameter
7/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03961
Zoro #
G302526571
UPC #
738287039610
Country of Origin
China
Dimensions
For Screw Size
#4
Outside Diameter
17/64 in
Maximum Thickness
1/32 in
Inside Diameter
7/64 in
Details
Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
C35
Application
Round|pan|or binding head
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.