
External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 90 PK
Mfr # 62132
Zoro # G902526575
product price:Â $9.85
/pk 90, $0.11/eaKey Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
9/32 in
Maximum Thickness
1/32 in
Inside Diameter
9/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62132
Zoro #
G902526575
UPC #
738287621327
Country of Origin
China
Dimensions
For Screw Size
#6
Outside Diameter
9/32 in
Maximum Thickness
1/32 in
Inside Diameter
9/64 in
Details
Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
C40
Application
Round|pan|or binding head
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.