Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK

  • Mfr # 51703

  • Zoro # G302518262


product price:  $11.49
/pk 15, $0.77/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51703
Zoro #
G302518262
UPC #
738287517033
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Overall Length
3 in
Eye Outside Diameter
9/16 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Eyebolt Type
Screw Eye Bolt
Type
Screw Eye Bolt
Style
With Nut
dia3
1"

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.