Zoro Homepage

Eye Bolt 3/8", Steel, Galvanized

  • Mfr # 54618

  • Zoro # G902513087


product price: $13.19
/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"
Material
Steel
Finish
Galvanized
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54618
Zoro #
G902513087
UPC #
738287546187
Country of Origin
Unknown

Dimensions

Thread Size
3/8"
Overall Length
2-1/2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Type
Ring
Eyebolt Type
Ring
Style
Shoulder

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.