Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized
- Mfr # 54599
- Zoro # G802512654
product price:Â
$
15.45
/ea
Key Features
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dipped Galvanized
Overall Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54599
- Zoro #
- G802512654
- UPC #
- 738287545999
- Country of Origin
- Unknown
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Type
- Screw Eye Bolt
- Eyebolt Type
- Screw Eye Bolt
- Style
- Shielded w/ nut
- dia3
- 2-1/4"
- Includes Nut
- Yes
Dimensions
- Thread Size
- 5/8"-11
- Overall Length
- 4-1/2 in
- Eye Outside Diameter
- 1-1/4 in
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.