Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fender Washer, 20 PK

  • Mfr # 36284

  • Zoro # G402516045


product price: $19.25
/pk 20, $0.96/ea

Key Features

System of Measurement
Inch
Washer Material Grade
Grade 2
Fastener Finish
Zinc
Washer Basic Material
Steel
Hardness
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36284
Zoro #
G402516045
UPC #
738287362848
Country of Origin
China

Dimensions

Nominal Size
1/4"

Details

Item
Fender Washer
System of Measurement
Inch
Washer Material Grade
Grade 2
Fastener Finish
Zinc
Washer Basic Material
Steel
Hardness
Grade 2
Style
Extra Thick

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.