Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fender Washer, 45 PK

  • Mfr # 36302

  • Zoro # G102516192


product price: $10.89
/pk 45, $0.24/ea

Key Features

System of Measurement
Inch
Washer Material Grade
Grade 2
Fastener Finish
Black Oxide
Washer Basic Material
Steel
Hardness
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36302
Zoro #
G102516192
UPC #
738287363029
Country of Origin
Unknown

Dimensions

Nominal Size
5/32"

Details

Item
Fender Washer
System of Measurement
Inch
Washer Material Grade
Grade 2
Fastener Finish
Black Oxide
Washer Basic Material
Steel
Hardness
Grade 2

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.