Fender Washer, For Screw Size 1/4" , Steel Black Chrome Finish, 8 PK
- Mfr # 34434
- Zoro # G002516933
product price:Â
$
17.19
/pk of 8, $2.15/ea
Key Features
Material
Steel
Finish
Black Chrome
Minimum Thickness
1/16 in
Inside Diameter
9/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34434
- Zoro #
- G002516933
- UPC #
- 738287344349
- Country of Origin
- China
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 7/8 in
- Minimum Thickness
- 1/16 in
- Inside Diameter
- 9/32 in
- Nominal Size
- 1/4"
Details
- Item
- Fender Washer
- Material
- Steel
- Finish
- Black Chrome
- System of Measurement
- Inch
- Hardness
- Grade 2
- Material Grade/Class
- Grade 2
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.