
Fender Washer, For Screw Size #14 , Steel Chrome Plated Finish, 10 PK
Mfr # 74374
Zoro # G502522106
product price:Â $16.69
/pk 10, $1.67/eaKey Features
Material
Steel
Finish
Chrome Plated
Minimum Thickness
1/16 in
Inside Diameter
9/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74374
Zoro #
G502522106
UPC #
738287743746
Country of Origin
United States
Dimensions
For Screw Size
#14
Outside Diameter
7/8 in
Minimum Thickness
1/16 in
Inside Diameter
9/32 in
Nominal Size
1/4" (#14)
Details
Item
Fender Washer
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Hardness
Grade 2
Material Grade/Class
Grade 2
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.