Fender Washer, For Screw Size 3/16" , Steel Black Oxide Finish, 35 PK

  • Mfr # 36304

  • Zoro # G602516104


product price:  $14.99
/pk 35, $0.43/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
1/16 in
Inside Diameter
7/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36304
Zoro #
G602516104
UPC #
738287363043
Country of Origin
Unknown

Dimensions

For Screw Size
3/16"
Outside Diameter
1-1/4 in
Minimum Thickness
1/16 in
Inside Diameter
7/32 in
Nominal Size
3/16"

Details

Item
Fender Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Hardness
Grade 2
Material Grade/Class
Grade 2

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.