
Fender Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK
Mfr # 07582
Zoro # G702515595
product price:Â $21.59
/pk 50, $0.43/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
1/16 in
Inside Diameter
13/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07582
Zoro #
G702515595
UPC #
738287075823
Country of Origin
China
Dimensions
For Screw Size
3/8"
Outside Diameter
1-1/2 in
Minimum Thickness
1/16 in
Inside Diameter
13/32 in
Nominal Size
3/8"
Details
Item
Fender Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Hardness
18-8
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.