
Fender Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # 07581
Zoro # G202515651
product price:Â $31.75
/pk 100, $0.32/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
1/16 in
Inside Diameter
11/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07581
Zoro #
G202515651
UPC #
738287075816
Country of Origin
China
Dimensions
For Screw Size
5/16"
Outside Diameter
1-1/2 in
Minimum Thickness
1/16 in
Inside Diameter
11/32 in
Nominal Size
5/16"
Details
Item
Fender Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Hardness
18-8
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.