Fender Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 15 PK

  • Mfr # 36285

  • Zoro # G702516110


product price:  $12.89
/pk 15, $0.86/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/16"
Minimum Thickness
1/8 in
Inside Diameter
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36285
Zoro #
G702516110
UPC #
738287362855
Country of Origin
China

Dimensions

For Screw Size
5/16"
Outside Diameter
1-1/4 in
Minimum Thickness
1/8 in
Inside Diameter
11/32 in
Nominal Size
5/16"

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Hardness
Grade 2
Style
Extra Thick
Material Grade/Class
Grade 2

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.