
Fender Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 24 PK
Mfr # 61171
Zoro # G102521387
product price:Â $11.55
/pk 24, $0.48/eaKey Features
Material
Steel
Finish
Zinc Plated
For Screw Size
5/16"
Outside Diameter
1-1/2 in
Minimum Thickness
1/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61171
Zoro #
G102521387
UPC #
738287611717
Country of Origin
United States
Dimensions
For Screw Size
5/16"
Outside Diameter
1-1/2 in
Minimum Thickness
1/16 in
Inside Diameter
11/32 in
Nominal Size
5/16"
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Hardness
Grade 2
Material Grade/Class
Grade 2
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.