Shop MIDWEST FASTENER
See all product information
Create Account
Fender Washer, For Screw Size #6 , Steel Zinc Plated Finish, 40 PK
- Mfr # 61161
- Zoro # G702521466
product price:Â
$
8.59
/pk of 40, $0.21/ea
Sold in multiples of 2Â pks for
$17.18
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
#6
Outside Diameter
3/4 in
Minimum Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61161
- Zoro #
- G702521466
- UPC #
- 738287611618
- Country of Origin
- United States
- Item
- Fender Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Hardness
- Grade 2
- Material Grade/Class
- Grade 2
Dimensions
- For Screw Size
- #6
- Outside Diameter
- 3/4 in
- Minimum Thickness
- 1/16 in
- Inside Diameter
- 5/32 in
- Nominal Size
- 1/8" (#6)
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.