Fender Washer, For Screw Size M12 , 18-8 Stainless Steel Plain Finish, 8 PK

  • Mfr # 31347

  • Zoro # G302516602


product price:  $10.89
/pk 8, $1.36/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
37 mm
Minimum Thickness
3 mm
Washer Standards
DIN 9021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31347
Zoro #
G302516602
UPC #
738287313475
Country of Origin
China

Dimensions

For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
3 mm
Inside Diameter
13 mm

Details

Item
Fender Washer
Material
18-8 Stainless Steel
Finish
Plain
Washer Standards
DIN 9021
System of Measurement
Metric
Hardness
A2
Specifications
DIN 9021

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.