
Fender Washer, , Steel Zinc Plated Finish, 20 PK
Mfr # 36283
Zoro # G302516039
product price:Â $15.45
/pk 20, $0.77/eaKey Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/8 in
Inside Diameter
9/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36283
Zoro #
G302516039
UPC #
738287362831
Country of Origin
China
Dimensions
Outside Diameter
1-1/4 in
Minimum Thickness
1/8 in
Inside Diameter
9/32 in
Nominal Size
1/4"
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Hardness
Grade 2
Style
Extra Thick
Material Grade/Class
Grade 2
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.