
Flange Nut, #10-32, Steel, Chrome Plated, 10 PK
Mfr # 39287
Zoro # G602518122
product price: $9.75
/pk 10, $0.98/eaKey Features
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39287
Zoro #
G602518122
UPC #
738287392876
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Thickness
7/32"
Diameter 2
1/2"
Details
Item
Flange Nut
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Fine
Driver Type
3/8" Wrench
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.