Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Nut, 1/4"-20, Steel, Chrome Plated, 8 PK

  • Mfr # 39282

  • Zoro # G102518141


product price: $8.69
/pk 8, $1.09/ea

Key Features

Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39282
Zoro #
G102518141
UPC #
738287392821
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Thickness
7/32"
Diameter 2
19/32"

Details

Item
Flange Nut
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Driver Type
7/16" Wrench

Description

A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.