
CAD Drawings
Download CAD Files
Flange Nut, 1/4"-20, Steel, Zinc Plated, 100 PK
Mfr # 09631
Zoro # G402517790
CAD Available
product price:Â $9.89
/pk 100, $0.10/ea
Sold in multiples of 2 for $19.78
Key Features
CAD Drawing
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09631
Zoro #
G402517790
UPC #
738287096316
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Thickness
1/4"
Diameter 2
19/32"
Details
CAD Available
Yes
Item
Flange Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Driver Type
7/16" Wrench
Style
Serrated
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.