Zoro Homepage

Flange Nut, M6-1.00, Steel, Class 10, Black Phosphate, 10 PK

  • Mfr # 933422

  • Zoro # G302522924


product price: $4.25
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.50

Key Features

Thread Size
M6-1.00
Material
Steel
Material Grade/Class
Class 10
Finish
Black Phosphate
Standards
DIN 6923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933422
Zoro #
G302522924
UPC #
719199334222
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Thickness
6mm
Diameter 2
11mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Phosphate
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Coarse
Driver Type
#10 Wrench
Style
Non-Serrated
dia3
14mm

Description

A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.