CAD Drawings

Download CAD Files

Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 30 PK

  • Mfr # 72991

  • Zoro # G802520963

CAD Available

product price: $18.69
/pk 30, $0.62/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
JIS
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72991
Zoro #
G802520963
UPC #
738287729917
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Thickness
7.4mm
Diameter 2
14mm

Details

CAD Available
Yes
Item
Flange Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
JIS
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Coarse
Driver Type
#12 Wrench
dia3
17mm
Style
Non-Serrated

Description

A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.