Zoro Homepage

Flat Washer, 1/2 in 20 PK

  • Mfr # 79525

  • Zoro # G802520949


product price: $14.45
/pk 20, $0.72/ea

Key Features

System of Measurement
Inch
Washer Material Grade
Grade 8
Thread Type
USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79525
Zoro #
G802520949
UPC #
738287795257
Country of Origin
China

Details

Item
Flat Washer
System of Measurement
Inch
Washer Material Grade
Grade 8
Thread Type
USS

Description

A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.