
Flat Washer, For Screw Size 1-1/8" , Steel Plain Finish, 23 PK
Mfr # 08484
Zoro # G602516098
product price: $27.85
/pk 23, $1.21/eaKey Features
Material
Steel
Finish
Plain
Outside Diameter
2 3/4 in
Minimum Thickness
11/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08484
Zoro #
G602516098
UPC #
738287084849
Country of Origin
China
Dimensions
For Screw Size
1-1/8"
Outside Diameter
2 3/4 in
Minimum Thickness
11/64 in
Inside Diameter
1 1/4 in
Details
Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Type
USS
Material Grade/Class
Grade 2
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.