
Flat Washer, For Screw Size #10 , Nylon 10 PK
Mfr # 72861
Zoro # G102505936
product price: $4.22
/pk 10, $0.42/eaSold in multiples of 3 for $12.66
Key Features
Material
Nylon
Minimum Thickness
1/8 in
System of Measurement
Inch
Inside Diameter
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72861
Zoro #
G102505936
UPC #
738287728613
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Outside Diameter
5/8 in
Minimum Thickness
1/8 in
Inside Diameter
3/16 in
Details
Item
Flat Washer
Material
Nylon
System of Measurement
Inch
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.